Skip Content
SAFETY SIGN HOT (GRAPHIC) ALUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAFETY SIGN HOT (GRAPHIC) ALUM

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFMCHL127VA
  • Mfr. Model # MCHL127VA
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.28 lbs

Technical Specs

  • Item Danger Sign
  • Height 7"
  • Material Aluminum
  • Width 10"
  • Legend Hot
  • Legend/Background Color Red and Black/White
  • Standards ANSI Z535.2, 29 CFR 191.145
  • Mounting Style Surface
  • Language English
  • Subject Matter Hot
  • Legend Style Text and Symbol

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list