SAFETY SIGN HIGH VOLTAGE VINYL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SAFETY SIGN HIGH VOLTAGE VINYL

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFMELCD02VS
  • Mfr. Model # MELCD02VS
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.056 lbs

Technical Specs

  • Height 10"
  • Material Self-Adhesive Vinyl
  • Item Danger Sign
  • Width 14"
  • Legend High Voltage Authorized Personnel Only
  • Legend/Background Color Red and Black/White
  • Standards 29 CFR 191.33, 29 CFR 191.335
  • Mounting Style Surface
  • Subject Matter Electrical Hazard
  • Legend Style Text
  • Language English

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list