Skip Content
SAFETY SIGN HIGH VOLTAGE BIL PLAS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAFETY SIGN HIGH VOLTAGE BIL PLAS

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFMSPD14VP
  • Mfr. Model # MSPD14VP
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.28 lbs

Technical Specs

  • Item Danger Sign
  • Height 14"
  • Material Plastic
  • Width 10"
  • Legend High Voltage/Alto Voltaje
  • Legend/Background Color Red and Black/White
  • Language English/Spanish
  • Mounting Style Surface
  • Legend Style Text
  • Subject Matter Electrical Hazard

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list