SAFETY SIGN HIGH VOLTAGE ALUMINUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SAFETY SIGN HIGH VOLTAGE ALUMINUM

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFMELC073VA
  • Mfr. Model # MELC073VA
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.56 lbs

Technical Specs

  • Height 10"
  • Item Danger Sign
  • Material Aluminum
  • Width 14"
  • Legend High Voltage Volts Unauthorized Personnel Keep Out
  • Mounting Style Surface
  • Standards 29 CFR 191.33, 29 CFR 191.335
  • Language English
  • Legend/Background Color Red and Black/White
  • Subject Matter Electrical Hazard
  • Legend Style Text

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list