Skip Content
SAFETY SIGN HEARING PROTECTIONVIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAFETY SIGN HEARING PROTECTIONVIN

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFMPPE855VS
  • Mfr. Model # MPPE855VS
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.028 lbs

Technical Specs

  • Height 7"
  • Item Notice Sign
  • Material Self-Adhesive Vinyl
  • Width 10"
  • Legend Hearing Protection Must Be Worn In This Area
  • Legend/Background Color Black and Blue/White
  • Language English
  • Mounting Style Surface
  • Legend Style Text
  • Subject Matter Personal Protection

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list