Skip Content
SAFETY SIGN HEARING PROTECT 10X14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAFETY SIGN HEARING PROTECT 10X14

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFMPPEN04VP
  • Mfr. Model # MPPEN04VP
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.28 lbs

Technical Specs

  • Height 10"
  • Item Notice Sign
  • Material Plastic
  • Width 14"
  • Legend Hearing Protection Must Be Worn In This Area
  • Legend/Background Color Black and Blue/White
  • Mounting Style Surface
  • Legend Style Text
  • Subject Matter Personal Protection
  • Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list