Skip Content
SAFETY SIGN HAZARDOUS WASTE VINYL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAFETY SIGN HAZARDOUS WASTE VINYL

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFMCHD23BVS
  • Mfr. Model # MCHD23BVS
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.028 lbs

Technical Specs

  • Height 7"
  • Item Danger Sign
  • Width 10"
  • Material Self-Adhesive Vinyl
  • Legend Hazardous Waste
  • Legend/Background Color Red and Black/White
  • Mounting Style Surface
  • Language English
  • Subject Matter Chemicals or Hazardous
  • Legend Style Text

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list