Skip Content
SAFETY SIGN HARD HAT AREA ALUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAFETY SIGN HARD HAT AREA ALUM

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFMPPED37BVA
  • Mfr. Model # MPPED37BVA
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.28 lbs

Technical Specs

  • Height 7"
  • Item Danger Sign
  • Width 10"
  • Material Aluminum
  • Legend/Background Color Red and Black/White
  • Legend Hard Hat Area
  • Language English
  • Mounting Style Surface
  • Subject Matter Personal Protection
  • Legend Style Text and Symbol

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list