Skip Content
SAFETY SIGN,HAND WASH STATION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAFETY SIGN,HAND WASH STATION

ZING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ZNG3062
  • Mfr. Model # 3062
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.43 lbs

Technical Specs

  • Item Hand Wash Sign
  • Width 20"
  • Height 7-1/2"
  • Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
  • Legend Style Text and Symbol
  • UV Resistant No
  • Double-Sided Yes
  • Glow-in-the-Dark No
  • Thickness 0.250"
  • Green Certification or Other Recognition UL Environment Claims Validation
  • Sign Material Plastic
  • Sign Subject Matter Wash Hands
  • Printed Language English
  • Legend Hand Wash Station (Hand Wash Pictogram)
  • Header No Header
  • Sign Mounting Style With Mounting Holes, 3-Sided
  • Sign Background Color Green
  • Sign Legend Color White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list