Skip Content
SAFETY SIGN GASOLINE VINYL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAFETY SIGN GASOLINE VINYL

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFMCHD72BVS
  • Mfr. Model # MCHD72BVS
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.028 lbs

Technical Specs

  • Height 7"
  • Material Self-Adhesive Vinyl
  • Item Danger Sign
  • Width 10"
  • Legend Gasoline
  • Legend/Background Color Red and Black/White
  • Language English
  • Mounting Style Surface
  • Subject Matter Chemicals or Hazardous
  • Legend Style Text

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list