SAFETY SIGN FOLLOW CONFINED PLAS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SAFETY SIGN FOLLOW CONFINED PLAS

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFMCSP012VP
  • Mfr. Model # MCSP012VP
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.14 lbs

Technical Specs

  • Material Plastic
  • Height 7"
  • Item Danger Sign
  • Width 10"
  • Legend/Background Color Red and Black/White
  • Legend Follow Confined Space Entry Procedure Before Entering
  • Language English
  • Standards ANSI Z535.2, 29 CFR 191.145
  • Mounting Style Surface
  • Subject Matter Restricted Access
  • Legend Style Text

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list