Skip Content
SAFETY SIGN FLAMMABLE MAT PLASTIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAFETY SIGN FLAMMABLE MAT PLASTIC

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFMCHD08VP
  • Mfr. Model # MCHD08VP
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.28 lbs

Technical Specs

  • Height 10"
  • Material Plastic
  • Width 14"
  • Item Danger Sign
  • Legend Flammable Materials
  • Legend/Background Color Red and Black/White
  • Language English
  • Subject Matter Chemicals or Hazardous
  • Mounting Style Surface
  • Legend Style Text

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list