Skip Content
SAFETY SIGN FLAMMABLE LIQUID VINL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAFETY SIGN FLAMMABLE LIQUID VINL

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFMCHL149VS
  • Mfr. Model # MCHL149VS
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.028 lbs

Technical Specs

  • Height 7"
  • Item Danger No Smoking Sign
  • Width 10"
  • Legend Flammable Liquids No Smoking
  • Standards ANSI Z535.2, 29 CFR 191.145
  • Legend Style Text
  • Thickness 0.004"
  • Header Danger
  • Sign Material Vinyl
  • Operating Temp. Range -20 Degrees F - 176 Degrees F
  • UV Resistant Yes
  • Glow-in-the-Dark No
  • ANSI Compliant Yes
  • Sign Mounting Style Adhesive Surface
  • Retroreflective Grade Not Retroreflective
  • OSHA Compliant Yes
  • Sign Shape Rectangle
  • Double-Sided No
  • Header Legend Color White
  • Header Background Color Black, Red
  • Sign Background Color White
  • Sign Subject Matter No Smoking
  • Printed Language English
  • Sign Legend Color Black

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list