SAFETY SIGN FIRST AID SHOWER PLAS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SAFETY SIGN FIRST AID SHOWER PLAS

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFMFSAD33VP
  • Mfr. Model # MFSAD33VP
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.345 lbs

Technical Specs

  • Height 17"
  • Item First Aid Sign
  • Width 7"
  • Legend First Aid Emergency Shower And Eye Wash
  • Legend Style Text and Symbol
  • Operating Temp. Range -90 Degrees F - 168 Degrees F
  • UV Resistant Yes
  • ANSI Compliant Yes
  • Glow-in-the-Dark No
  • OSHA Compliant Yes
  • Retroreflective Grade Not Retroreflective
  • Double-Sided No
  • Sign Shape Rectangle
  • Header No Header
  • Thickness 0.055"
  • Sign Material Plastic
  • Standards OSHA 29 CFR 1910.145: ANSI Z535
  • Printed Language English
  • Sign Legend Color Green
  • Sign Background Color White
  • Sign Subject Matter Eyewash and Shower
  • Sign Mounting Style With Mounting Holes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list