Skip Content
SAFETY SIGN,FIRST AID,3-SIDED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAFETY SIGN,FIRST AID,3-SIDED

ZING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ZNG3056
  • Mfr. Model # 3056
  • UNSPSC # 55121704
  • CATALOGUE PAGE # 2270
  • Shipping Weight 0.43 lbs

Product Details

3-sided Triview(TM) Signs - Standard Version - First Aid message. Size: 7.5 inch x 20 inch x 5 inch.

Technical Specs

  • Item First Aid
  • Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
  • Green Certification or Other Recognition UL Environment Claims Validation
  • Legend Style Text and Symbol
  • UV Resistant No
  • Glow-in-the-Dark No
  • Thickness 0.250"
  • Height 7 1/2"
  • Width 20"
  • Sign Material Plastic
  • Sign Subject Matter First Aid
  • Printed Language English
  • Header No Header
  • Legend First Aid (Arrow Pointing Down Pictogram)
  • Sign Mounting Style With Mounting Holes, 3-Sided
  • Sign Background Color White

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list