Skip Content
SAFETY SIGN,FIRST AID,3-SIDED,GLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SAFETY SIGN,FIRST AID,3-SIDED,GLOW

ZING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ZNG3056G
  • Mfr. Model # 3056G
  • UNSPSC # 55121704
  • CATALOGUE PAGE # 2270
  • Shipping Weight 0.56 lbs

Product Details

3-sided Triview(TM) Signs - Glow-in-the-dark signs are rated for 10+ hours. Standard Version First Aid message. Size: 7.5 inch x 20 inch x 5 inch.

Technical Specs

  • Item First Aid
  • UV Resistant No
  • Double-Sided Yes
  • Glow-in-the-Dark Yes
  • Width 20"
  • Height 7-1/2"
  • Thickness 0.250"
  • Sign Material Plastic
  • Legend Style Text and Symbol
  • Sign Legend Color Green
  • Sign Subject Matter First Aid
  • Sign Background Color White
  • Printed Language English
  • Legend First Aid (Arrow Pointing Down Pictogram)
  • Header No Header
  • Sign Mounting Style With Mounting Holes, 3-Sided

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list