!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SAFETY SIGN FIRE EXTINGUISHERALUM

SAFETY SIGN FIRE EXTINGUISHERALUM

ACCUFORM SIGNS

SAFETY SIGN FIRE EXTINGUISHERALUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SAFETY SIGN FIRE EXTINGUISHERALUM

SAFETY SIGN FIRE EXTINGUISHERALUM

ACCUFORM SIGNS

https://catalogue.grainger.ca/2023?hybris=true
  • Item # ACFMFXG22VA
  • Mfr. Model # MFXG22VA
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.56 lbs

Technical Specs

  • Item Fire Extinguisher Sign
  • Height 14"
  • Thickness 0.040"
  • Sign Mounting Style With Mounting Holes
  • Legend Fire Extinguisher
  • Sign Background Colour Red
  • Sign Shape Rectangle
  • Glow-in-the-Dark No
  • Retroreflective Grade Not Retroreflective
  • Operating Temp. Range -40 Degrees F - 250 Degrees F
  • OSHA Compliant Yes
  • Sign Subject Matter Fire Equipment
  • Width 10"
  • Sign Material Aluminum
  • Header No Header
  • Sign Legend Text Colour White
  • Printed Language English
  • Legend Style Symbol and Text
  • Double-Sided No
  • UV Resistant Yes
  • ANSI Compliant Yes
  • Standards OSHA 29 CFR 1910.145: ANSI Z535

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list