Skip Content
SAFETY SIGN,FIRE EXTINGUISHER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAFETY SIGN,FIRE EXTINGUISHER

ZING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ZNG3053
  • Mfr. Model # 3053
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.43 lbs

Technical Specs

  • Item Fire Extinguisher Sign
  • Legend Fire Extinguisher
  • Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
  • Legend Style Text and Symbol
  • Height 7-1/2"
  • Thickness 0.250"
  • Green Certification or Other Recognition UL Environment Claims Validation
  • Glow-in-the-Dark No
  • Sign Material Plastic
  • Double-Sided No
  • UV Resistant No
  • OSHA Compliant Yes
  • Sign Mounting Style With Mounting Holes
  • Sign Subject Matter Fire Equipment
  • Sign Legend Color White
  • Sign Background Color Red
  • Printed Language English, Spanish

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list