Skip Content
SAFETY SIGN,FIRE EXTINGUISHER,GLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAFETY SIGN,FIRE EXTINGUISHER,GLOW

ZING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ZNG3053G
  • Mfr. Model # 3053G
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.445 lbs

Technical Specs

  • Item Fire Extinguisher Sign
  • Width 20"
  • Height 7-1/2"
  • Legend Fire Extinguisher/Extintor De Incendios
  • Standards ASTM E 2072-00
  • Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
  • Legend Style Text and Symbol
  • Thickness 250 Mil
  • Includes Adhesive Mounts
  • Sign Mounting Style With Mounting Holes, 3-Sided
  • Sign Material Plastic
  • Green Certification or Other Recognition UL Environment Claims Validation
  • UV Resistant No
  • Glow-in-the-Dark Yes
  • Sign Subject Matter Fire Equipment
  • OSHA Compliant Yes
  • Sign Legend Color White
  • Sign Background Color Red
  • Printed Language English, Spanish

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list