Skip Content
SAFETY SIGN EYE PROTECTION PLAS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAFETY SIGN EYE PROTECTION PLAS

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFMPPEC60BVP
  • Mfr. Model # MPPEC60BVP
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.14 lbs

Technical Specs

  • Item Caution Sign
  • Height 7"
  • Width 10"
  • Material Plastic
  • Legend/Background Color Black/Yellow
  • Mounting Style Surface
  • Legend Eye Protection Must Be Worn When Operating This Machinery
  • Language English
  • Subject Matter Personal Protection
  • Legend Style Text

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list