Skip Content
SAFETY SIGN EXIT GLOW PLASTIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAFETY SIGN EXIT GLOW PLASTIC

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFMEXTGL06BGP
  • Mfr. Model # MEXTGL06BGP
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.14 lbs

Technical Specs

  • Item Exit Sign
  • Height 7"
  • Material Glow-In-The-Dark Plastic
  • Width 10"
  • Legend Exit
  • Legend/Background Color Red/Yellow
  • Mounting Style Surface
  • Language English
  • Legend Style Text
  • Standards 29 CFR 191.37
  • Glow-in-the-Dark Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list