Skip Content
SAFETY SIGN EMPLOYEES ONLY PLAST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAFETY SIGN EMPLOYEES ONLY PLAST

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFMADMN13VP
  • Mfr. Model # MADMN13VP
  • UNSPSC # 55121704
  • CATALOGUE PAGE # 2271
  • Shipping Weight 0.28 lbs

Technical Specs

  • Legend Style Text
  • Height 10"
  • Width 14"
  • Item Notice Sign
  • Legend Employees Only
  • Thickness 0.055"
  • Operating Temp. Range -90 Degrees F - 168 Degrees F
  • Header Notice
  • Sign Material Plastic
  • Standards OSHA 29 CFR 1910.145: ANSI Z535
  • UV Resistant Yes
  • ANSI Compliant Yes
  • Retroreflective Grade Not Retroreflective
  • Sign Mounting Style With Mounting Holes
  • Double-Sided No
  • Glow-in-the-Dark No
  • OSHA Compliant Yes
  • Header Legend Color White
  • Header Background Color Blue
  • Sign Shape Rectangle
  • Sign Legend Color Black
  • Sign Background Color White
  • Sign Subject Matter Employees and Visitors
  • Printed Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list