Skip Content
SAFETY SIGN EMERGENCY EXIT VINYL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAFETY SIGN EMERGENCY EXIT VINYL

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFMEXT16VS
  • Mfr. Model # MEXT16VS
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.076 lbs

Technical Specs

  • Material Self-Adhesive Vinyl
  • Height 10"
  • Item Fire Exit Sign
  • Legend/Background Color Red/White
  • Width 14"
  • Legend Emergency Exit Only Door Alarm will Sound
  • Language English
  • Mounting Style Surface
  • Legend Style Text
  • Subject Matter Exit & Evacuation

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list