SAFETY SIGN EMERG SPILL RESP VIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SAFETY SIGN EMERG SPILL RESP VIN

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFMCHL906VS
  • Mfr. Model # MCHL906VS
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.028 lbs

Technical Specs

  • Height 7"
  • Item Spill Station Sign
  • Width 10"
  • Legend Emergency Spill Response Equipment
  • Standards 29 CFR 191.145
  • Legend Style Text and Symbol
  • Operating Temp. Range -20 Degrees F - 176 Degrees F
  • UV Resistant Yes
  • Double-Sided No
  • ANSI Compliant Yes
  • Glow-in-the-Dark No
  • OSHA Compliant Yes
  • Sign Shape Rectangle
  • Retroreflective Grade Not Retroreflective
  • Thickness 0.004"
  • Header No Header
  • Sign Material Vinyl
  • Sign Subject Matter Spill Control
  • Sign Background Color Green, White
  • Sign Legend Color Black, White
  • Printed Language English
  • Sign Mounting Style Adhesive Surface

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list