SAFETY SIGN ELECTRICAL PANELVINYL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SAFETY SIGN ELECTRICAL PANELVINYL

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFMELC309VS
  • Mfr. Model # MELC309VS
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.028 lbs

Technical Specs

  • Item Warning Sign
  • Height 7"
  • Material Self-Adhesive Vinyl
  • Legend Electrical Panel Keep Clear Up To 36 Inches
  • Width 10"
  • Legend/Background Color Black/Orange
  • Mounting Style Surface
  • Language English
  • Standards ANSI Z535.2-1998
  • Subject Matter Electrical Hazard
  • Legend Style Text

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list