Skip Content
SAFETY SIGN DO NOT OPERATE VINYL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAFETY SIGN DO NOT OPERATE VINYL

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFMEQC12BVS
  • Mfr. Model # MEQC12BVS
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.028 lbs

Technical Specs

  • Item Caution Sign
  • Material Self-Adhesive Vinyl
  • Height 7"
  • Legend Do Not Operate This Machine Without Guards Place
  • Width 10"
  • Legend/Background Color Black/Yellow
  • Mounting Style Surface
  • Standards 29 CFR 191.212
  • Language English
  • Subject Matter Machine and Operational
  • Legend Style Text

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list