SAFETY SIGN CONFINED SPACE VINYL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SAFETY SIGN CONFINED SPACE VINYL

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFMCSPD07VS
  • Mfr. Model # MCSPD07VS
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.056 lbs

Technical Specs

  • Height 10"
  • Item Danger Sign
  • Material Self-Adhesive Vinyl
  • Width 14"
  • Legend Confined Space Authorized Personnel Only
  • Legend/Background Color Red and Black/White
  • Standards ANSI Z535.2, 29 CFR 191.145
  • Mounting Style Surface
  • Subject Matter Restricted Access
  • Legend Style Text
  • Language English

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list