Skip Content
SAFETY SIGN CONFINED SPACE VINYL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAFETY SIGN CONFINED SPACE VINYL

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFMCSPD05VS
  • Mfr. Model # MCSPD05VS
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.056 lbs

Technical Specs

  • Height 10"
  • Material Self-Adhesive Vinyl
  • Item Danger Sign
  • Width 14"
  • Legend Confined Space Enter By Permit Only
  • Legend/Background Color Red and Black/White
  • Subject Matter Restricted Access
  • Standards 29 CFR 191.146
  • Language English
  • Mounting Style Surface
  • Legend Style Text

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list