Skip Content
SAFETY SIGN CONFINED SPACE VINYL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAFETY SIGN CONFINED SPACE VINYL

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFMCSP102VS
  • Mfr. Model # MCSP102VS
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.028 lbs

Technical Specs

  • Height 7"
  • Width 10"
  • Material Self-Adhesive Vinyl
  • Item Danger Sign
  • Legend Confined Space Hazardous Area Unauthorized Personnel Keep Out
  • Mounting Style Surface
  • Legend/Background Color Red and Black/White
  • Standards ANSI Z535.2, 29 CFR 191.145
  • Legend Style Text
  • Subject Matter Restricted Access
  • Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list