Skip Content
SAFETY SIGN CONFINED SPACE VINYL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAFETY SIGN CONFINED SPACE VINYL

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFMCSP019VS
  • Mfr. Model # MCSP019VS
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.028 lbs

Technical Specs

  • Height 7"
  • Material Self-Adhesive Vinyl
  • Item Danger Sign
  • Width 10"
  • Legend/Background Color Red and Black/White
  • Legend Confined Space Entry By Permit Only
  • Standards 29 CFR 191.146
  • Mounting Style Surface
  • Subject Matter Restricted Access
  • Language English
  • Legend Style Text

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list