SAFETY SIGN CONFINED SPACE PLAST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SAFETY SIGN CONFINED SPACE PLAST

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFMCSPD05VP
  • Mfr. Model # MCSPD05VP
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.28 lbs

Technical Specs

  • Height 10"
  • Item Danger Sign
  • Material Plastic
  • Width 14"
  • Legend/Background Color Red and Black/White
  • Legend Confined Space Enter By Permit Only
  • Mounting Style Surface
  • Standards 29 CFR 191.146
  • Language English
  • Legend Style Text
  • Subject Matter Restricted Access

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list