Skip Content
SAFETY SIGN CONFINED SPACE PLAST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAFETY SIGN CONFINED SPACE PLAST

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFMCSP116VP
  • Mfr. Model # MCSP116VP
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.14 lbs

Technical Specs

  • Height 7"
  • Item Danger Sign
  • Material Plastic
  • Legend/Background Color Red and Black/White
  • Language English
  • Width 10"
  • Legend Confined Space
  • Mounting Style Surface
  • Legend Style Text
  • Subject Matter Restricted Access

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list