Skip Content
SAFETY SIGN CONFINED SPACE ALUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAFETY SIGN CONFINED SPACE ALUM

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFMCSPD40VA
  • Mfr. Model # MCSPD40VA
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.56 lbs

Technical Specs

  • Height 10"
  • Material Aluminum
  • Item Danger Sign
  • Width 14"
  • Legend Confined Space Enter By Permit Only
  • Legend/Background Color Red and Black/White
  • Mounting Style Surface
  • Standards ANSI Z535.2-22, 29 CFR 191.145
  • Legend Style Text
  • Language English
  • Subject Matter Restricted Access

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list