SAFETY SIGN CHOCK WHEELS PLASTIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SAFETY SIGN CHOCK WHEELS PLASTIC

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFMVHR331VP
  • Mfr. Model # MVHR331VP
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.28 lbs

Technical Specs

  • Item Warning Sign
  • Height 10"
  • Material Plastic
  • Width 14"
  • Legend/Background Color Black/Orange
  • Legend Chock Wheels Before Loading And Unloading
  • Mounting Style Surface
  • Standards ANSI Z535.2-1998
  • Subject Matter Vehicles or Automobiles
  • Language English
  • Legend Style Text

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list