SAFETY SIGN CHLORINE VINYL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SAFETY SIGN CHLORINE VINYL

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFMCHD79BVS
  • Mfr. Model # MCHD79BVS
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Height 7"
  • Item Danger Sign
  • Material Self-Adhesive Vinyl
  • Width 10"
  • Legend Chlorine
  • Legend/Background Color Red and Black/White
  • Mounting Style Surface
  • Language English
  • Subject Matter Chemicals or Hazardous
  • Legend Style Text

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list