Skip Content
SAFETY SIGN BIOHAZARD UNIVERS VIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAFETY SIGN BIOHAZARD UNIVERS VIN

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFMBHZ507VS
  • Mfr. Model # MBHZ507VS
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.028 lbs

Technical Specs

  • Legend Universal Precautions Must Be Observed
  • Width 10"
  • Material Self-Adhesive Vinyl
  • Item Biohazard Sign
  • Height 7"
  • Legend/Background Color Black/Orange
  • Mounting Style Surface
  • Standards 29 CFR 191.11, 29 CFR 191.145
  • Legend Style Text and Symbol

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list