SAFETY SIGN BATTERY CHARGING PLAS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SAFETY SIGN BATTERY CHARGING PLAS

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFMCPGC21VP
  • Mfr. Model # MCPGC21VP
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.28 lbs

Technical Specs

  • Item Caution No Smoking Sign
  • Height 10"
  • Legend Battery Charging Station No Smoking Or Open Flames
  • Width 14"
  • Standards 29 CFR 191.178
  • Legend Style Text
  • Thickness 0.055"
  • Header Caution
  • Operating Temp. Range -90 Degrees F - 168 Degrees F
  • Sign Material Plastic
  • ANSI Compliant Yes
  • UV Resistant Yes
  • Sign Mounting Style With Mounting Holes
  • Glow-in-the-Dark No
  • Retroreflective Grade Not Retroreflective
  • OSHA Compliant Yes
  • Header Legend Color Yellow
  • Double-Sided No
  • Sign Shape Rectangle
  • Header Background Color Black
  • Sign Subject Matter No Smoking
  • Sign Legend Color Black
  • Printed Language English
  • Sign Background Color Yellow

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list