Skip Content
SAFETY SIGN AUTHORIZED PERS PLAS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAFETY SIGN AUTHORIZED PERS PLAS

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFMADMW04BVP
  • Mfr. Model # MADMW04BVP
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.14 lbs

Technical Specs

  • Height 7"
  • Item Warning Sign
  • Material Plastic
  • Legend Authorized Personnel Only
  • Width 10"
  • Legend/Background Color Black/Orange
  • Standards ANSI Z535.2-1998
  • Mounting Style Surface
  • Language English
  • Subject Matter Restricted Access
  • Legend Style Text

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list