Skip Content
SAFETY SIGN,AED,3-SIDED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAFETY SIGN,AED,3-SIDED

ZING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ZNG4055
  • Mfr. Model # 4055
  • UNSPSC # 55121704
  • CATALOGUE PAGE # 2270
  • Shipping Weight 0.35 lbs

Product Details

3-sided Triview(TM) Signs - Slim Version - AED message. Size: 12 inch x 9 inch x 3 inch.

Technical Specs

  • Item AED
  • Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
  • Green Certification or Other Recognition UL Environment Claims Validation
  • Legend Style Text and Symbol
  • Glow-in-the-Dark No
  • UV Resistant No
  • Includes Adhesive Mounts
  • Height 12"
  • Width 9"
  • Legend AED Automated External Defibrillator
  • Thickness 0.250"
  • Sign Material Plastic
  • Sign Subject Matter Medical and Hospital
  • Printed Language English
  • Sign Mounting Style With Mounting Holes, 3-Sided

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list