!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
WOMEN'S SAFETY SHOES, SZ 7, LEATHER/ONSTEAM/POLYURETHANE, BLACK, 3½ IN H, CSA/ASTM

WOMEN'S SAFETY SHOES, SZ 7, LEATHER/ONSTEAM/POLYURETHANE, BLACK, 3½ IN H, CSA/ASTM

MELLOW WALK

WOMEN'S SAFETY SHOES, SZ 7, LEATHER/ONSTEAM/POLYURETHANE, BLACK, 3½ IN H, CSA/ASTM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WOMEN'S SAFETY SHOES, SZ 7, LEATHER/ONSTEAM/POLYURETHANE, BLACK, 3½ IN H, CSA/ASTM

WOMEN'S SAFETY SHOES, SZ 7, LEATHER/ONSTEAM/POLYURETHANE, BLACK, 3½ IN H, CSA/ASTM

MELLOW WALK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $181.97 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # MWF481128-070
  • Mfr. Model # 481128-070
  • UNSPSC # 46181605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Product Details

These black, women's size 7 safety shoes are made of leather with an onsteam premium synthetic liner. They are puncture/electrical hazard-resistant and meet CSA/ASTM standards. The shoes have cemented construction, steel toes, pull-on closure, E width, 3½-inch ankle height, polyurethane midsole/outsole, and less than ½-inch heel height.

Technical Specs

  • Item Work Shoes
  • ASTM Standards Met ASTM F2413-18
  • Colour Black
  • Non Metallic Upper Yes
  • Completely Non Metallic Yes
  • Electrical Hazard Rated Yes
  • Puncture Resistant Insole Yes
  • Static Dissipative No
  • Insulated No
  • Metal Chip Resisting Sole No
  • For Outdoor Traction No
  • Midsole Material Polyurethane
  • Outsole Material Polyurethane Leather
  • Shank Material None
  • Wide Toe Cap Yes
  • Chain Saw Cut Resistant No
  • Footwear Closure Type Pull-On
  • Footwear Shank Type None
  • Footwear Sole Pattern Lug
  • Footwear Width E
  • Height 3 1/2 in
  • Predominant Footwear Colour Black
  • SATRA Rating- Forefoot Slip on Quarry Tile Quarry Tiles (Dry): 0.73, Quarry Tiles (Wet): 0.47
  • Slip Resistant Yes
  • Slip-Resistance Rating (SATRA Test Values) Dairy Tile (Dry): 0.73, Dairy Tile (Wet): 0.47
  • Toe Type Steel
  • Upper Material Description Leather
  • Metatarsal Guard None
  • Chemical Resisting Sole No
  • Gender Women's
  • Non-Marking Sole Yes
  • Oil Resisting Sole Yes
  • Conductive No
  • Size 7
  • Style Number 481128
  • Manufacturers Suggested Sole Slip Rating Good
  • Waterproof No
  • Liner Material Onsteam
  • Ninety Degree Heel No
  • Removable Insole Yes
  • Toe Shape Round
  • Upper Material Leather
  • CSA Footwear Standard CSA Z195-09
  • Footwear Construction Type Cemented
  • Footwear Size 7
  • Footwear Style Dress/Casual Low
  • Heel Height Less Than 1/2 in
  • Max. Heat Rating 140 Degrees F
  • Resists Acid, Electric Shock, Oil, Puncture, Slip
  • SATRA Rating- Heel Slip on Quarry Tile Quarry Tiles (Dry): 0.54, Quarry Tiles (Wet): 0.39
  • Slip-Resistance Rating (Mark II Test Values) Dairy Tile (Oily/Wet): 0.26
  • Standards CSA Z195-09, ISO 13287 by Intertek
  • Upper Boot Material Leather

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list