Skip Content
SAFETY SHOE GOEST ZERO STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SAFETY SHOE GOEST ZERO STEEL

DYNAMIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DSISF24222-130
  • Mfr. Model # SF24222-130
  • UNSPSC # 46181605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Zero-Metal Safety Joggers Shoes. Composite toe and plate. Nubuck grain leather. Drilex fabric lining. EVA GRAVITY 02 rubber outsole. CSA Z195-02 Green Patch. Size: 13.

Technical Specs

  • Colour Brown
  • Size 13
  • Height 4"
  • Item Work Shoe
  • Waterproof No
  • Shank Material Composite
  • Standards CSA Grade 1
  • Insulated Yes
  • Gender Men's
  • Liner Material Drilex Fabric
  • Outsole Material Rubber/EVA
  • Midsole Material Kevlar
  • Toe Type Composite
  • Metatarsal Guard No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list