Skip Content
SAFETY SHOE BLACK - 3E-7.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SAFETY SHOE BLACK - 3E-7.5

DYNAMIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DSISF11491/7.5
  • Mfr. Model # SF11491/7.5
  • UNSPSC # 45181600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.4 lbs

Technical Specs

  • Colour Black
  • Size 7-1/2"
  • Item Safety Shoe
  • Waterproof No
  • Standards CSA Z195
  • Liner Material Soft Leather
  • Shank Material Fibre
  • Insulated Yes
  • Gender Men's
  • Toe Type Composite
  • Midsole Material Kevlar(R)
  • Outsole Material Rubber
  • Metatarsal Guard Yes
  • Insulation Type Viko Foam
  • Oil Resisting Sole Yes
  • Electrical Hazard Rated Yes
  • Footwear Closure Type Lace Up

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list