SAFETY SHOE BLACK - 3E-13 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SAFETY SHOE BLACK - 3E-13

DYNAMIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DSISF11491/13
  • Mfr. Model # SF11491/13
  • UNSPSC # 45181600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.4 lbs

Technical Specs

  • Colour Black
  • Item Safety Shoe
  • Size 13
  • Waterproof No
  • Insulated Yes
  • Standards CSA Z195
  • Shank Material Fibre
  • Gender Men's
  • Liner Material Soft Leather
  • Toe Type Composite
  • Outsole Material Rubber
  • Midsole Material Kevlar(R)
  • Metatarsal Guard Yes
  • Insulation Type Viko Foam
  • Oil Resisting Sole Yes
  • Footwear Closure Type Lace Up
  • Electrical Hazard Rated Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list