Skip Content
SAFETY SHIELD,SWVL BS,6 X 8 IN,3/16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAFETY SHIELD,SWVL BS,6 X 8 IN,3/16

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW2MZV4
  • Mfr. Model # 2MZV4
  • UNSPSC # 23152204
  • CATALOGUE PAGE # 661
  • Shipping Weight 1.54 lbs

Product Details

Safety shield, for use with magnetic swivel base, length 8 in, width 6 in, thickness 3/16 in, melting temperature. Range 250-310 c, features quick cam action, locking shield swivels 180 degrees and locks in place, flat polycarbonate shield, magnetic disc base with 55 lbs pull, 2.62 in diameter, overall length with stubby arm 5 in, includes magnetic base, stubby arm and shield.

Technical Specs

  • Features Quick Cam Action, Locking Shield Swivels 180 Degrees and Locks in Place, Flat Lexan Shield, Magnetic Disc Base with 55 lbs. Pull, 2.62" dia., Overall Length with Stubby Arm 5"
  • Item Magnetic Swivel Base
  • Includes Magnetic Base, Flexible Arm and Shield
  • For Use With Magnetic Swivel Base
  • Length 8"
  • Width 6"
  • Thickness 3/16"
  • Melting Temp. Range (F) 482 Degrees - 590 Degrees

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list