Skip Content
SAFETY SHIELD,MAG BS,8 X 10 IN,1/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAFETY SHIELD,MAG BS,8 X 10 IN,1/8

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW2MZU9
  • Mfr. Model # 2MZU9
  • UNSPSC # 23152204
  • CATALOGUE PAGE # 661
  • Shipping Weight 3.3 lbs

Product Details

Safety shield, for use with magnetic base, length 10 in, width 8 in, thickness 1/8 in, melting temperature. Range 250-310 c, features quick cam action, locking shield swivels 360 degrees and locks in place, flat polycarbonate shield, 3.15 in diameter magnetic disc base with 65 lbs pull, with 14 in long flexible arm, includes magnetic base, flexible arm and shield.

Technical Specs

  • Features Quick Cam Action, Locking Shield Swivels 360 Degrees and Locks in Place, Flat Lexan Shield, 3.15" dia. Magnetic Disc Base with 65 lbs. Pull, with 14" Long Flexible Arm
  • Includes Magnetic Base, Flexible Arm and Shield
  • For Use With Magnetic Base
  • Length 10"
  • Item Safety Shield
  • Width 8"
  • Thickness 1/8"
  • Melting Temp. Range (F) 482 Degrees - 590 Degrees

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list