SAFETY SHIELD, FOR 2MZX8 LATHE GRD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SAFETY SHIELD, FOR 2MZX8 LATHE GRD

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW2MZY9
  • Mfr. Model # 2MZY9
  • UNSPSC # 23152204
  • CATALOGUE PAGE # 661
  • Shipping Weight 1.22 lbs

Product Details

Replacement shield, for use with GGW2MZX8 lathe guard, length 12 in, width 6 in, height 6 in, melting temp. Range 250-310 c, features 6 in to 12 in lathe guard replacement shield, polycarbonate, 6 in W x 12 in L.

Technical Specs

  • Features 6" - 12" Lathe Guard Replacement Shield, Lexan, 6" W x 12" L
  • For Use With Mfr. No. 2MZX8
  • Height 6"
  • Length 12"
  • Item Replacement Shield
  • Width 6"
  • Thickness 6"
  • Melting Temp. Range (F) 482 Degrees - 590 Degrees

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list