Skip Content
SAFETY SHIELD, C CLAMP,6 X 8 IN,3/1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAFETY SHIELD, C CLAMP,6 X 8 IN,3/1

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW2MZW9
  • Mfr. Model # 2MZW9
  • UNSPSC # 27112120
  • CATALOGUE PAGE # 661
  • Shipping Weight 3.06 lbs

Product Details

Safety shield, for use with c clamp, length 8 in, width 6 in, thickness 3/16 in, melting temperature. Range 250-310 c, features quick cam action, locking shield swivels 360 degrees and locks in place, flat polycarbonate shield, 2-1/2 in c clamp with 1 in throat depth, overall length with flexible arm 14 in, includes c clamp, flexible arm and shield.

Technical Specs

  • Features Quick Cam Action, Locking Shield Swivels 360 Degrees and Locks in Place, Flat Lexan Shield, 2-1/2" C Clamp with 1" Throat Depth, Overall Length with Flexible Arm 14"
  • For Use With C-Clamp
  • Includes C Clamp, Flexible Arm and Shield
  • Item C-Clamp
  • Length 8"
  • Width 6"
  • Thickness 3/16"
  • Melting Temp. Range (F) 482 Degrees - 590 Degrees

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list