SAFETY SHIELD, C CLAMP,10X12IN,3/16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SAFETY SHIELD, C CLAMP,10X12IN,3/16

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW2MZW5
  • Mfr. Model # 2MZW5
  • UNSPSC # 27112120
  • CATALOGUE PAGE # 661
  • Shipping Weight 0.95 lbs

Product Details

Safety shield, for use with c clamp, length 12 in, width 10 in, thickness 3/16 in, melting temperature. Range 250-310 c, features quick cam action, locking shield swivels 360 degrees and locks in place, flat polycarbonate shield, 2-1/2 in c clamp with 1 in throat depth, overall length with flexible arm 14 in, includes c clamp, flexible arm and shield.

Technical Specs

  • Features Quick Cam Action, Locking Shield Swivels 360 Degrees and Locks in Place, Flat Lexan Shield, 2-1/2" C Clamp with 1" Throat Depth, Overall Length with Flexible Arm 14"
  • For Use With C-Clamp
  • Includes C Clamp, Flexible Arm and Shield
  • Item C-Clamp
  • Length 12"
  • Thickness 3/16"
  • Melting Temp. Range (F) 482 Degrees - 590 Degrees
  • Width 10"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list