Skip Content
SAFETY-RUB SEVENTY PERCENT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAFETY-RUB SEVENTY PERCENT

JEDMON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JMNISO004
  • Mfr. Model # ISO004
  • UNSPSC # 0
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Item Isopropyl 70% Rubbing Compound
  • Size 4 L
  • Package Type Bottle
  • Formula 60-70% Isopropyl Alcohol, 30-40% Purified Water

Compliance and Restrictions

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List