Skip Content
SAFETY RELIEF VALVE,BRONZE,3/4 IN,7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAFETY RELIEF VALVE,BRONZE,3/4 IN,7

APOLLO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBI1060415
  • Mfr. Model # 1060415
  • UNSPSC # 40141606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.45 lbs

Technical Specs

  • Pressure Range 15 to 160 PSI
  • Standards ASME Section IV, CSA, CRN
  • Item Safety Relief Valve
  • Application Hot Water Heating Boilers and Hot Water Supply Systems
  • BtuH 1,686,000
  • Temp. Range 0 Degrees F - 250 Degrees F
  • Body Material Bronze
  • Inlet Type FNPT
  • Overall Height 5-1/4"
  • Overall Length 3-3/16"
  • Seat Material Silicone
  • Outlet Type FNPT
  • Spring Material Plated Alloy Steel
  • Inlet Size 3/4"
  • Outlet Size 3/4"
  • Disc Material Brass ASTM B16
  • Test Lever Yes
  • Factory Set Pressure 75 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list